Beli Power Watt Meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lutron Watt MeterDeskripsi:6000 W x 1 W, PF, ACV, ACA,Single phase WATT METERModel : DW-6163- True power measurement.- True rms measurement for ACV, ACA.- Watt : 0 to 6000 W x 1 W- Power factor : 0.01 to 1.00 x 0.01 PF.- ACV : 0 to 600 V X 0.1 V.- ACA : 0 to 10.00 A x 0.01 A.- ACV input impedance : 10 Mega OHM.- Data Hold, Record (Max., Min.).- RS232/USB Computer interface.- Optional data acquisition software & USB cable.atribut:
- Power (W): 0 to 6000x1
- Power Factor : 0.01 to 1.00x0.01 P
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik)atribut:
- Length (m): 1
- ABB Power MeterDeskripsi:M2M Basic Is A Power Meter
- DV Power Meter FactorDeskripsi:Analog Panel Meter.atribut:
- Voltage Rate (V): 400
- Accuracy Class : 1.5
- Measure Range: 0.5 Lead - 1 - 0.5 Lag
- KORI MS Type Length Meter-Standardatribut:
- Measurement Range: 10cm to 9999.9m
- Wheel Diameter (mm): 106.2
- Mounting dimension (front/back x left/right x hole diameter): 47mm x 84mm x φ6mm (3 pieces)
- Extech Clamp MeterDeskripsi:The compact Extech 380947 is a 400 Amp True RMS mini clamp meter. This meter has a small diameter jaw designed to reach in small areas while providing 1mA resolution and very low-current sensitivity. This mini clamp meter is useful for current and frequency related troubleshooting in plant maintenance, electrical, HVAC, and telecom work, as well as home electrical, fleet maintenance, marine, and motorcycle repairs. Comes with battery and manual.
- TEKIRO Digital Clamp Meter (Tang Ampere Digital)Deskripsi:TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.atribut:
- AC Voltage (V): 600mV
- DC Voltage (V): 600mV
- Dimensions (mm): 190x76x36
- Battery: 3V CR2032 button cells 2 pieces
- Display: 3 1/2 digit LCD with a max. reading of 1999
- Error Caused By Improper Position: 1% of reading
- Max. Measureable Conductor (mm): Dia 25
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Operating Environment Temperature (°C): 0 to 40
- Over Range Indication: 0L shown on the display
- Relative Humidity (%RH): < 85
- Resistance Range (ohm): 50 Ω
- Sampling Rate: Approximate 3 times per sec
- Temperature (°C): 20 to 50
- Tjaw Opening Capacity (mm): 25
- KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)Deskripsi:Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- Socomec DIRIS Power Meter (Display Panel)atribut:
- Content Unit: Computer
- IGCC: 6042
- Native Country: FR
- Compliance with Standards: IEC, UL
- Installation Category: CAT III
- Communication Protocols: Modbus RTU - Modbus TCP - SNMP v1, v2, v3 & Traps - BACnet IP - HTTP(S) - FTP(S) - SMTP(S)
- Communication Speed (baud): 9600-115200
- Communications Ports: RS485 - Ethernet - Digiware - USB
- Customs Code: '8528590090
- Discount Policy Label: DISPLAYS
- Display Cut (mm): 96x96
- ETIM Class: EC001428
- Input Voltage (V): 24 DC ± 20 % - 20 W max
- Maximum Number of Device: 32
- Type: Display and gateway interface for DIRIS Digiware system
- Jembo Power Cable NYM Series (Per Meter Continous) For Building (Kabel Listrik)atribut:
- Applicable Standard: Rated Voltage : 300/500 Volt
- Specification: SPLN 42-2 : 1992 SNI 04-6629.4 2006 IEC 60227-4 IEC 10
- Length (m): 1
- SNI License: Yes
- SNI Number: 006.001.002.037.24
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- DV 1 Phase Digital MeterDeskripsi:Digital Panel Meter. Best Quality, Affordable Price.atribut:
- Input: 1P2W
- Measurement Type: Ampere
- ENTES Power & Energy Meters ES SeriesDeskripsi:ES-32L / ES-80L : Watt-Hour Meter ES series directly measure active watt-hour (kWh) consumption with their compact, reliable and simple installation features. ES-32L and ES-80L also have has energy pulse output.atribut:
- Operating Voltage (V): AC 230-20%+15%
- Operating Frequency (Hz): 50/60
- Protection Class: IP 51
- Display: 6+1 digit LCD
- Ambient Temperature (°C): 90
- Applied Standards: EN 62052-11, EN 62053-21
- Applied Certificates: MID Measurement Certificate
- Connection Terminals: Screw Type
- Type: Indoor
- Mounting: Rail Mounting DIN EN50022
- Power Consumption (V/A): < 2
Daftar Harga Power Watt Meter Terbaru October 2026
| Lutron Watt Meter | Rp4.099.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
| ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik) | Rp17.900 |
| ABB Power Meter | Rp1.499.900 |
| KRISBOW Clamp Meter (Tang Ampere) | Rp939.900 |
| DV Power Meter Factor | Rp309.900 |
| KORI MS Type Length Meter-Standard | Rp3.899.900 |
| Mitsubishi Electric Mxum Series Surface Type Electronic Watt-Hour Meter (Pulse Output) | Rp6.499.900 |
| Extech Clamp Meter | Rp5.399.900 |
| TEKIRO Digital Clamp Meter (Tang Ampere Digital) | Rp469.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/j0P101516684-11.jpg)
%20For%20Building%20(Kabel%20Listrik)/93P106094327-1.jpg)

/4uP101000174-4.jpg)


/3yP105911142-1.jpg)

/rbP105677983-2.jpg)
/ppP102342925-2.jpg)
/pvP103205931-1.jpg)
/nfP102095843-6.jpg)
/6eP101546230-3.jpg)
/7cP103521264-1.jpg)
%20For%20Building%20(Kabel%20Listrik)/7wP106094284-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)